Siemens QJ22B200 Breaker, Molded Case, 200A, 2P, 240VAC, 10 kAIC, Main Type

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QJ22B200
  • Rexel Part Number:

    13200
  • UPC:

    783643193741

200 Amp, 2-Pole, Main Type Breaker, 240 Volt AC, 10 kAIC, Type QJ2

$ 641.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QJ22B200

Rexel Part # 13200

UPC 783643193741

UNSPSC 39121616

Amps 200

Family / Style QJ2

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch