Siemens QN2200 Breaker, 200A, 2P, 120/240V, 10 kAIC, Type QN, Main /Branch Type

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QN2200
  • Rexel Part Number:

    68849
  • UPC:

    783643204294

200 Amp, 2-Pole, Type QN, Circuit Breaker, 10 kAIC, 120/240 Volt AC, Main/Branch Type

$ 717.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QN2200

Rexel Part # 68849

UPC 783643204294

UNSPSC 39121601

Amps 200

Family / Style QN

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch