Eaton CHQ230 Breaker, 30A, 2P, 240V, 10 kAIC, Classified

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHQ230
  • Rexel Part Number:

    81857
  • UPC:

    782113010922

30 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

$ 99.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHQ230

Rexel Part # 81857

UPC 782113010922

UNSPSC 39121603

Amps 30

Family / Style CHQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch