Eaton CL235 Breaker, 35A, 2P, 120/240V, 10 kAIC, Classified

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CL235
  • Rexel Part Number:

    104630
  • UPC:

    786676011662

35 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

$ 92.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CL235

Rexel Part # 104630

UPC 786676011662

UNSPSC 39121603

Amps 35

Family / Style CL

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch