Allen-Bradley 800T-T2F3DDXX Toggle Switch, 2 Way, Spring Return, 30mm, 2NO Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-T2F3DDXX
  • Rexel Part Number:

    45970
  • UPC:

    66207374482

Toggle Switch, 2 Way, Side to Side, Spring Return from Both, 30 mm, Type 4/13, Metal, 2 Normally Open, Contact Blocks

$ 279.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-T2F3DDXX

Rexel Part # 45970

UPC 66207374482

UNSPSC 39122216

Amps 10

Color Black Knob

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Toggle Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch