Allen-Bradley 800T-T2H3 Toggle Switch, 2 Way, Spring Return, 30mm,Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-T2H3
  • Rexel Part Number:

    68990
  • UPC:

    66246808873

Toggle Switch, 2 Way, Up-Down, Spring Return from Both, 30 mm, Type 4/13, Metal, Operator Only

$ 238.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-T2H3

Rexel Part # 68990

UPC 66246808873

UNSPSC 39122216

Amps 10

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch