Eaton 10250T4525 Joystick, 2 Position, Maintained, Up/Down, 30 mm, Operator Only

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T4525
  • Rexel Part Number:

    657040
  • UPC:

    782113137278

Joystick, 2 Position, Maintained, Up/Down, 30 mm, Operator Only, NEMA 3/3R/4/4X/12/13, 2 Contact Blocks Max

$ 250.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T4525

Rexel Part # 657040

UPC 782113137278

UNSPSC 39122227

Color Black

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Joy Stick

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch