GE P9CCD Pilot Device, Toggle Switch, 22.5mm, 2 Position, Maintained

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CCD
  • Rexel Part Number:

    588071
  • UPC:

    017018906958

Pilot Device, Toggle Switch, 22.5 mm, 2 Position, Maintained, Polished Chrome, Operator Only

$ 15.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CCD

Rexel Part # 588071

UPC 017018906958

UNSPSC 39122216

Color Chrome

Family / Style P9C

Size 22.5 mm

Type Pilot device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch