Burndy 1PBS1/0 Inline Splice, Insulated, 14 - 1/0 AWG, 2-Sided, 2-Port

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PBS1/0
  • Rexel Part Number:

    137486
  • UPC:

    78181029592

Inline Splice, Insulated, Aluminum, UV Rated, 14 AWG to 1/0 AWG, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.

$ 15.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PBS1/0

Rexel Part # 137486

UPC 78181029592

UNSPSC 39121427

Color Black

Conductors 2

Gauge 14

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch