Burndy 1PBS250 Inline Splice, Insulated, 10 AWG - 250 MCM, 2-Sided, 2-Port

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PBS250
  • Rexel Part Number:

    398298
  • UPC:

    78181029591

Inline Splice, Insulated, Aluminum, UV Rated, 10 AWG to 250 MCM, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.

$ 23.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PBS250

Rexel Part # 398298

UPC 78181029591

UNSPSC 39121427

Color Black

Conductors 2

Gauge 10

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch