Burndy 1PBS500 Inline Splice, Insulated, 14 AWG - 500 MCM, 2-Sided, 2-Port

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PBS500
  • Rexel Part Number:

    398295
  • UPC:

    78181029589

Inline Splice, Insulated, Aluminum, 14 AWG to 500 MCM, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.

$ 39.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PBS500

Rexel Part # 398295

UPC 78181029589

UNSPSC 39121427

Color Black

Conductors 2

Gauge 14

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch