Burndy 1PL2/02 Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided, Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PL2/02
  • Rexel Part Number:

    398267
  • UPC:

    78181028748

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated.

$ 13.76 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PL2/02

Rexel Part # 398267

UPC 78181028748

UNSPSC 39121427

Color Black

Conductors 2

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch