Burndy 1PL3502 Multi-Tap Connector, Insulated, 10 AWG - 350 MCM, 2-Port, 1-Sided, Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PL3502
  • Rexel Part Number:

    330370
  • UPC:

    78181037011

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated

$ 39.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PL3502

Rexel Part # 330370

UPC 78181037011

UNSPSC 39121427

Color Black

Conductors 2

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch