Burndy 1PLD2/02 Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 2-Sided, Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLD2/02
  • Rexel Part Number:

    398287
  • UPC:

    78181029485

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated.

$ 23.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLD2/02

Rexel Part # 398287

UPC 78181029485

UNSPSC 39121427

Color Black

Conductors 2

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch