Burndy 1PLD3502 Multi-Tap Connector, Insulated, 10 AWG - 350 MCM, 2-Port, 2-Sided, Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLD3502
  • Rexel Part Number:

    398240
  • UPC:

    78181028725

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated.

$ 34.48 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLD3502

Rexel Part # 398240

UPC 78181028725

UNSPSC 39121427

Color Black

Conductors 2

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch