Burndy 1PLO2502 Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, 2-Port, 1-Sided, Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLO2502
  • Rexel Part Number:

    615113
  • UPC:

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, 2-Port, 1-Sided, Black

$ 29.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLO2502

Rexel Part # 615113

UPC

UNSPSC 39121427

Color Black

Conductors 2

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch