Burndy BIBD42 Multi-Tap Connector, Insulated, 14 - 4 AWG, 2-Port, 2-Sided, Clear

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIBD42
  • Rexel Part Number:

    330024
  • UPC:

    78181022381

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 14 to 4 AWG, 600 Volt, AL/CU Rated

$ 15.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIBD42

Rexel Part # 330024

UPC 78181022381

UNSPSC 39121427

Color Clear

Conductors 2

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch