Burndy BISR1/0 Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BISR1/0
  • Rexel Part Number:

    54321
  • UPC:

    78181013411

Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear Plastisol Covered Aluminum Body

$ 16.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BISR1/0

Rexel Part # 54321

UPC 78181013411

UNSPSC 39121427

Color Clear

Conductors 2

Gauge 14

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch