Burndy BISR1DB Inline Splicer/Reducer, Insulated, 2 - 1 AWG, Clear

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BISR1DB
  • Rexel Part Number:

    330193
  • UPC:

    78181028804

Inline Splicer/Reducer, Insulated, 2 - 1 AWG, Clear Plastisol Covered Aluminum Body

$ 31.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BISR1DB

Rexel Part # 330193

UPC 78181028804

UNSPSC 39121427

Color Red

Conductors 2

Gauge 2

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch