Burndy BISR3/0DB Inline Splicer/Reducer, Insulated, 1/0 - 3/0 AWG, Red, Direct Burial

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BISR3/0DB
  • Rexel Part Number:

    330191
  • UPC:

    78181028803

Inline Splicer/Reducer, Insulated, 1/0 - 3/0 AWG, Red Plastisol Covered Aluminum Body, For Direct Burial

$ 37.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BISR3/0DB

Rexel Part # 330191

UPC 78181028803

UNSPSC 39121427

Color Red

Conductors 2

Gauge 1/0

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch