Burndy BISR4DB Inline Splicer/Reducer, Insulated, 6 - 4 AWG, Red, Direct Burial

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BISR4DB
  • Rexel Part Number:

    398279
  • UPC:

    78181028805

Inline Splicer/Reducer, Insulated, 6 - 4 AWG, Red Plastisol Covered Aluminum Body, For Direct Burial

$ 24.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BISR4DB

Rexel Part # 398279

UPC 78181028805

UNSPSC 39121427

Color Red

Conductors 2

Gauge 6

Material Aluminum

Type In-Line Splice

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch