Burndy BIT250 Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black, 2-Port, 1-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIT250
  • Rexel Part Number:

    54339
  • UPC:

    781810133521

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

$ 29.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIT250

Rexel Part # 54339

UPC 781810133521

UNSPSC 39121427

Color Clear

Conductors 2

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch