Burndy BITO250 Multi-Tap Connector, 2-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BITO250
  • Rexel Part Number:

    101992
  • UPC:

    78181013407

Multi-Tap Connector, 2 Port, 10 AWG - 250 MCM, Clear Insulation, 2 Side Entry

$ 38.51 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BITO250

Rexel Part # 101992

UPC 78181013407

UNSPSC 39121427

Color Clear

Conductors 2

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch