Ideal 30-1042J Inline Splice Connector, 2 Wire, 20 to 12 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-1042J
  • Rexel Part Number:

    164285
  • UPC:

    783250709083

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 20 AWG - 12 AWG. Package Of 300.

$ 13.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 300

Mfr / Brand Ideal

Mfr Part # 30-1042J

Rexel Part # 164285

UPC 783250709083

UNSPSC 39121409

Color Orange

Conductors 2

Gauge 20

Type Connector Block

Volts AC Control Range 600

Place your Will Call order by clicking the cart button next to the appropriate Branch