Ilsco PBT-1/0 Multi-Tap Connector, In Line, 1/0 to 14 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBT-1/0
  • Rexel Part Number:

    38912
  • UPC:

    783669077001

Multi-Tap Connector, 2 Port, In Line, 1/0 - 14 AWG, AL/CU, 0.19 Inch Hex Size, Black, Dual Rated, Cold temperature rated to -45°C, UV Rated, Chemical Resistant.

$ 25.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBT-1/0

Rexel Part # 38912

UPC 783669077001

UNSPSC 39121408

Color Black

Conductors 2

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch