Ilsco PBTS-2-1/0-F Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 1/0 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-2-1/0-F
  • Rexel Part Number:

    291428
  • UPC:

    78366971235

Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range: 14 AWG To 1/0 AWG, Number of Ports:2, Chemical Resistant, UV Rated, Color: Black.

$ 28.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-2-1/0-F

Rexel Part # 291428

UPC 78366971235

UNSPSC 39121408

Color Black

Conductors 2

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch