Ilsco PBTS-2-1/0 Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 1/0 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-2-1/0
  • Rexel Part Number:

    39767
  • UPC:

    783669079241

Insulated Connector Block, Wire Entry One Side, 600V, Conductor Range: 1/0 - 14 AWG, Number of Ports: 2, Color: Black.

$ 19.72 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-2-1/0

Rexel Part # 39767

UPC 783669079241

UNSPSC 39121408

Color Black

Conductors 2

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch