Ilsco PBTS-2-3/0 Multi-Tap Connector, 2 Port, 1 Side Entry, 6 to 3/0 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-2-3/0
  • Rexel Part Number:

    39335
  • UPC:

    783669079500

Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range: 3/0 AWG To 6 AWG, Number of Ports:2, Chemical Resistant, UV Rated, Color: Black.

$ 24.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-2-3/0

Rexel Part # 39335

UPC 783669079500

UNSPSC 39121408

Color Black

Conductors 2

Gauge 6

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch