Ilsco PBTS-2-750 Multi-Tap Connector, 2 Port, 1 Side Entry, 250 AWG to 750 MCM, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-2-750
  • Rexel Part Number:

    164051
  • UPC:

    783669080544

Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range: 250 MCM To 750 MCM, Number of Ports:2, Chemical Resistant, UV Rated, Color: Black.

$ 94.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-2-750

Rexel Part # 164051

UPC 783669080544

UNSPSC 39121408

Color Black

Conductors 2

Gauge 250

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch