NSI Tork ISR-250 Inline Splicer/Reducer, Insulated, 6 AWG - 250 MCM, Black

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ISR-250
  • Rexel Part Number:

    31787
  • UPC:

    662381951021

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 40.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ISR-250

Rexel Part # 31787

UPC 662381951021

UNSPSC 39121409

Color Black

Conductors 2

Gauge 6

Type Connector Block

Volts AC Control Range 600

Place your Will Call order by clicking the cart button next to the appropriate Branch