NSI Tork ISR-500 Inline Splicer/Reducer, Insulated, 4 AWG - 500 MCM, Black

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ISR-500
  • Rexel Part Number:

    31624
  • UPC:

    662381951045

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 66.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ISR-500

Rexel Part # 31624

UPC 662381951045

UNSPSC 39121409

Color Black

Conductors 2

Gauge 4

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch