NSI Tork ISW-3/0 1/0 AWG to 3/0 AWG Insulated Cable Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ISW-3/0
  • Rexel Part Number:

    173378
  • UPC:

    662381789273

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 1/0 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

$ 45.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ISW-3/0

Rexel Part # 173378

UPC 662381789273

UNSPSC 39121409

Color Blue

Conductors 2

Gauge 1/0

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch