NSI Tork ISW-4 6 AWG to 4 AWG Insulated Cable Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ISW-4
  • Rexel Part Number:

    79690
  • UPC:

    662381789259

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

$ 30.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ISW-4

Rexel Part # 79690

UPC 662381789259

UNSPSC 39121409

Color Blue

Conductors 2

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch