NSI Tork IT-350 Insulated Cable Connector, 2 Side Entry, 6 AWG to 350 MCM, AL/CU

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IT-350
  • Rexel Part Number:

    31878
  • UPC:

    662381950086

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 350 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 53.23 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IT-350

Rexel Part # 31878

UPC 662381950086

UNSPSC 39121409

Color Black

Conductors 2

Gauge 6

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch