NSI Tork ITG-1 10 AWG to 1 AWG Insulated Cable Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ITG-1
  • Rexel Part Number:

    310855
  • UPC:

    662381951465

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors and for 2-Wires and In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

$ 30.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ITG-1

Rexel Part # 310855

UPC 662381951465

UNSPSC 39121409

Color Gray

Conductors 2

Gauge 10

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch