NSI Tork ITG-3/0 4 AWG to 3/0 AWG Insulated Cable Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ITG-3/0
  • Rexel Part Number:

    342301
  • UPC:

    662381951533

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors and for 2-Wires and In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 4 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

$ 37.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ITG-3/0

Rexel Part # 342301

UPC 662381951533

UNSPSC 39121409

Color Gray

Conductors 2

Gauge 4

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch