NSI Tork ITO-1/0 Multi-Tap Connector, Insulated, 14 - 1/0 AWG, 2-Port, Opposite Sides, Black

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ITO-1/0
  • Rexel Part Number:

    91371
  • UPC:

    662381950048

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 33.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ITO-1/0

Rexel Part # 91371

UPC 662381950048

UNSPSC 39121409

Color Black

Conductors 2

Gauge 14

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch