NSI Tork ITO-3/0 Multi-Tap Connector, Insulated, 6 - 3/0 AWG, 2-Port, Opposite Sides, Black

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ITO-3/0
  • Rexel Part Number:

    236034
  • UPC:

    662381950062

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 31.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ITO-3/0

Rexel Part # 236034

UPC 662381950062

UNSPSC 39121409

Color Black

Conductors 2

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch