NSI Tork ITW-250 4/0 AWG to 250 MCM Insulated Cable Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ITW-250
  • Rexel Part Number:

    308338
  • UPC:

    662381951250

Insulated Cable Connector Block for Multi-Cable Connections, 600V, Connections: One Side, Number of Ports: 2, Wire Range: 4/0 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

$ 55.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ITW-250

Rexel Part # 308338

UPC 662381951250

UNSPSC 39121409

Color Blue

Conductors 2

Gauge 4/0

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch