Penn-Union IPB-NA250-4D 10 AWG to 12 AWG Insulated Cable Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    IPB-NA250-4D
  • Rexel Part Number:

    268557
  • UPC:

    785037400060

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 4, Wire Range: 10 AWG - 250 MCM, Dual Rated for use with Copper and/or Aluminum Conductors.

$ 72.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # IPB-NA250-4D

Rexel Part # 268557

UPC 785037400060

UNSPSC 39121409

Color Clear

Conductors 4

Gauge 10

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch