Blackburn CSB-500-2-S Multi-Tap Connector, 2-Port, Insulated, 2 AWG - 500 MCM, Clear

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CSB-500-2-S
  • Rexel Part Number:

    413175
  • UPC:

    78378602966

Multi-Tap Connector, 2-Port, Insulated, 2 AWG - 500 MCM, Clear

$ 15.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CSB-500-2-S

Rexel Part # 413175

UPC 78378602966

UNSPSC 39121449

Color Clear

Conductors 2

Gauge 2

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch