Pass & Seymour L520-C Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L520-C
  • Rexel Part Number:

    82095
  • UPC:

    78500725201

Twistlock Locking Connector, 20 Amp, 125 Volt, NEMA L5-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.

$ 30.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L520-C

Rexel Part # 82095

UPC 78500725201

UNSPSC 39121403

Amps 20

Color Black/White

NEMA Configuration L5-20

Poles 2

Type Connector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch