Pass & Seymour PS5269-XGCM GCM Connector, 15A, 125V, 5-15R, Extra Hard Use

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    PS5269-XGCM
  • Rexel Part Number:

    203070
  • UPC:

    785007237214

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Extra-Hard Use (EHU) – Ground Continuity Monitoring (GCM), Cord Diameter: 0.230" – 0.720"), Connector, Black / White

$ 30.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # PS5269-XGCM

Rexel Part # 203070

UPC 785007237214

UNSPSC 39121402

Amps 15

Color Black/White

NEMA Configuration 5-15

Poles 2

Type Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch