Pass & Seymour PS5469-X Straight Blade Connector, 20A, 250V, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    PS5469-X
  • Rexel Part Number:

    117300
  • UPC:

    78500723710

Connector, Straight Blade, Extra-Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Black/White.

$ 38.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # PS5469-X

Rexel Part # 117300

UPC 78500723710

UNSPSC 39121402

Amps 20

Color Black/White

NEMA Configuration 5-15

Poles 2

Type Connector

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch