Leviton 2313 Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2313
  • Rexel Part Number:

    43793
  • UPC:

    078477800973

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

$ 2,540.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2313

Rexel Part # 43793

UPC 078477800973

UNSPSC 39121402

Amps 20

Color Black/White

NEMA Configuration L5-20

Poles 2

Type Connector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch