Leviton 2433 Locking Connector, 20A, 480V, 3PH

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2433
  • Rexel Part Number:

    53011
  • UPC:

    078477808313

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

$ 4,210.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2433

Rexel Part # 53011

UPC 078477808313

UNSPSC 39121402

Amps 20

Color Black/White

NEMA Configuration L16-20

Poles 3

Type Connector

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch