Leviton 5369-PLB 20 Amp Connector, 125V, 5-20R, Nylon, Black, Indication

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5369-PLB
  • Rexel Part Number:

    316967
  • UPC:

    07847707715

20 Amp Connector, 125V, NEMA 5-20R, Nylon, Black, Indication

$ 4,943.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5369-PLB

Rexel Part # 316967

UPC 07847707715

UNSPSC 39121402

Amps 20

Color Black

Material Nylon

NEMA Configuration 5-20

Poles 2

Type Power Indication

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch