Leviton 8319-PLC 20A Hospital Grade Connector, 125V, 5-20R, Transparent, Indicaton

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    8319-PLC
  • Rexel Part Number:

    191091
  • UPC:

    078477978733

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Hospital Grade,grounding, Power Light - Transparent

$ 4,847.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 8319-PLC

Rexel Part # 191091

UPC 078477978733

UNSPSC 39121402

Amps 20

Color Clear

Material Transparent

NEMA Configuration 5-20

Poles 2

Type Hospital Grade

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch