Reliance Controls L1420C Locking Connector, 20A, 125V

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    L1420C
  • Rexel Part Number:

    241069
  • UPC:

    78539964131

Locking Receptacle, 20 Amp, 125/250V, 3-Pole, 4-Wire, Black/White

$ 16.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # L1420C

Rexel Part # 241069

UPC 78539964131

UNSPSC 39121400

Amps 20

Color Black/White

NEMA Configuration L14-20

Poles 3

Type Connector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch