Leviton CR20-IS 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CR20-IS
  • Rexel Part Number:

    307204
  • UPC:

    07847707061

Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired, Steel Strap, Window Pack, Ivory.

$ 338.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CR20-IS

Rexel Part # 307204

UPC 07847707061

UNSPSC 39121406

Amps 20

Color Ivory

NEMA Configuration 5-20

Poles 2

Type Duplex Style

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch